Shop All Phone & Video Conferencing Equipment
Vaddio
Easyip 20 Camera Black
Mfr # 999-30230-000
Zoro # G100687924
product price: $3,908.99
/ea
Free Shipping & Returns
$3,908.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 6.3"
- Optical Zoom 20x
- Features Noise Reduction, PTZ
- Width 6.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-30230-000
- Zoro # G100687924
- UPC # 840077506629
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Height | 6.3" |
Width | 6.1" |
Depth | 5.5" |
Details
Color | Black |
Optical Zoom | 20x |
Features | Noise Reduction, PTZ |
Indoor/Outdoor | Indoor/Outdoor |
Maximum Operating Temperature | 104°F (40°C) |
Minimum Operating Temperature | 32°F (0°C) |
Product Type | Network Camera |
Minimum Illumination | 1.6 lux |
Description
The VADDIO Easyip 20 Camera Black is a network camera with a black color. It has a height of 6.3", a width of 6.1", and a depth of 5.5". It has an optical zoom of 20x and is suitable for both indoor and outdoor use. The maximum operating temperature is 104°F (40°C) and the minimum operating temperature is 32°F (0°C). The minimum illumination is 1.6 lux.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- ILB GOLD Replacement For Hp Hewlett Packard, 907584-852 Battery (907584-852 BATTERY)
- VERBATIM Store n Go V3 USB 3.0 Drive, 32GB (VER49173)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 2 Pack (ML5-12MP21607103)
- DELTON Wireless Speaker, Twin Pack with Loud Stereo Sound, For Computers, Laptops, & Tablets (DLSPKRTW-BK)
- POLY Studio X30, 1920 pixels x 1080 pixels, Black (220085980001)
- BZBGEAR 1080P FHD 3G-SDI to HDMI Long Distance Converter/Amplifier (BG-3GSH)
- YEALINK 1204610 CP700 Speakerphone with BT50 UC (CP700-BT-UC)
- TOUCAN HD Video Conference System, Black (TCSC100KU)
- LOGITECH Rally Mic Pod (989000430)
- Vaddio Phone & Video Conferencing Equipment