Shop All Phone & Video Conferencing Equipment
Vaddio
Easyip 20 Base Kit White Na
Mfr # 999-30232-000W
Zoro # G800687927
product price: $5,105.99
/ea
Free Shipping & Returns
$5,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Video Conference Equipment
- Standards CE,FCC
- Image Sensor Type CMOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-30232-000W
- Zoro # G800687927
- UPC # 840077506735
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Details
Product Type | Video Conference Equipment |
Standards | CE,FCC |
Image Sensor Type | CMOS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- VERTIV Sensor Network 1Temp (SN-Z01)
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- LOGITECH Rally Bar Mini Graphite (960001336)
- POLY TRIO C60, Black (220086240025)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- BZBGEAR 4x1 1080P FHD HDMI MultiViewer with KVM USB2.0 Ports with Support up to 4 Computers (BG-MKVM41R)
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio (BZ-MVS4X4-4K)
- POLY Studio X30, 1920 pixels x 1080 pixels, Black (220085980001)
- Vaddio Phone & Video Conferencing Equipment