Shop All Security Video Cameras
Vaddio
Doccam 20 Hdbt Camera N/A
Mfr # 999-9968-000
Zoro # G6188202
product price: $4,654.99
/ea
Free Shipping & Returns
$4,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Auto Focus, Manual Focus, Network (RJ-45)"
- Depth 8 in
- Height 4.3 in
- Color White
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-9968-000
- Zoro # G6188202
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Depth | 8 in |
Height | 4.3 in |
Width | 8 in |
Focal Length | 4.70 mm to 94 mm |
Details
Features | Features,"Auto Focus, Manual Focus, Network (RJ-45)" |
Color | White |
Optical Zoom | 20x |
Effective Camera Resolution | 2.1 Megapixel |
Maximum Image Resolution | 1920 x 1080 |
Maximum Frame Rate | 60 fps |
Image Sensor Type | Exmor CMOS |
Item | Document Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1/4 inch Stereo Male to 3.5mm Stereo Female Adapter (FWT30S1-14200)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- ILC Replacement for Kodak Movie Deck 245b-l replacement light bulb lamp (MOVIE DECK 245B-L KODAK)
- BOGEN Bogen WMT1A Input/Line Transformer (WMT1A)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- VADDIO Doccam 20 Hdbt Onelink Hdmi Sy (999-9968-200)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- UNIVIEW UNV 4MP Motorized VF Vandal-resistent Network IR Fixed Dome Camera(2.8-12mm, Metal, Full cable) (UNV-3534SR3-DVPZ-F)
- Vaddio Security Video Cameras