Shop All Microphones
Vaddio
Csav Sys Ceilingmic 1 (W/O Spk, 999-99950-800W
Mfr # 999-99950-800W
Zoro # G5305387
product price: $2,931.99
/ea
Free Shipping & Returns
$2,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6.3 in
- Width 6.1 in
- Features Features,"Microphone, Network (RJ-45)"
- Depth 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-99950-800W
- Zoro # G5305387
- Country of Origin United States
- Category Microphones
Dimensions
Height | 6.3 in |
Width | 6.1 in |
Depth | 5.5 in |
Details
Color | White |
Features | Features,"Microphone, Network (RJ-45)" |
Effective Resolution | 2.1 Megapixel |
Image Sensor Type | Exmor CMOS |
Product Type | Video Conferencing Camera |
Maximum Frame Rate | 60 fps |
Host Interface | USB 3.0 |
Device Supported | Computer |
Maximum Video Resolution | 1920 x 1080 |
Focus Modes | Auto/Manual |
Interpolated Resolution | 2.4 Megapixel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB12260, T3 Tab Terminals, AGM Type (D5747)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- VADDIO Easyusb Micpod I/O W/Two C-Mic (999-88000-000)
- PYLE Pyle PYLPDMICR42SL Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (PYLPDMICR42SL)
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- VA Dynamic Noise Canceling Microphone (V-420)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- PYLE Usb Interface 24Bit/96Khz (PDUSBPP10)
- Vaddio Microphones