Shop All Phone & Video Conferencing Equipment
Vaddio
Conferenceshot Fx Camera Whte
Mfr # 999-20000-000W
Zoro # G5513707
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6.3 in
- Megapixels - Main Camera 2.1
- Width 6.1 in
- Features Network (RJ-45)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-20000-000W
- Zoro # G5513707
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Height | 6.3 in |
Width | 6.1 in |
Depth | 5.5 in |
Details
Color | White |
Megapixels - Main Camera | 2.1 |
Features | Network (RJ-45) |
Product Type | Video Conferencing Camera |
Image Sensor Type | Exmor CMOS |
Maximum Video Resolution | 1920 x 1080 |
Device Supported | Computer, Notebook |
Host Interface | USB 3.0 |
Interpolated Resolution | 2.4 Megapixel |
Maximum Frame Rate | 60 fps |
Focus Modes | Auto/Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ILC Replacement for Lezyne Lir1620 (LIR1620 LEZYNE)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- BZBGEAR 4K UHD HDMI HDBaseT Long Range Extender with Bi-directional IR RS-232 and CEC up to 490ft (BG-EXH-150C)
- BZBGEAR Multi-format 4K UHD Scaler Converter HDMI/DP/VGA/CVBS/YPbPr to HDMI (BG-UHD-SCVEA)
- BZBGEAR 4K UHD ePTZ USB and HDMI Conference/Education Camera (BG-EPTZ-UH4K)
- BZBGEAR Universal PTZ Camera Wall Mount Black (BG-UWM-B)
- BZBGEAR Metal Ceiling Mount Bracket for BZBGEAR VPTZ Series Cameras (BG-VPTZ-CM)
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar Black (BG-CYCLOPS-4K-B)
- LOGITECH R400 Wireless Presenter (910-001354)
- Vaddio Phone & Video Conferencing Equipment