Shop All Phone & Video Conferencing Equipment
Vaddio
Conferenceshot 10 System
Mfr # 999-9990-000B
Zoro # G500687920
product price: $2,107.99
/ea
Free Shipping & Returns
$2,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.1"
- Depth 5.5"
- Product Type Video Conferencing Camera
- Height 6.3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-9990-000B
- Zoro # G500687920
- UPC # 840077506315
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Width | 6.1" |
Depth | 5.5" |
Height | 6.3" |
Details
Product Type | Video Conferencing Camera |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 21-62606-01 (21-62606-01 SYMBOL)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- ILC Replacement for Lifepo4 18650 (18650 LIFEPO4)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- BZBGEAR 4-Port 4K UHD Conference Room Wireless Presentation Switcher with HDMI/USB-C/Soft Codec (BG-PS41-BYOD-4K)
- VIKING ELECTRONICS Voip Speaker Phone with EWP (E-10-IP-EWP)
- JABRA Jabra Speak 510 Ms Speakerphone (7510-109)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- TOUCAN Conference Speaker, Black (TCS100KU)
- Vaddio Phone & Video Conferencing Equipment