Shop All Point-and-Shoot Cameras
Vaddio
Clearview Hd-20Se Qusb System, 999-6989-000AW
Mfr # 999-6989-000AW
Zoro # G5499113
product price: $5,319.99
/ea
Free Shipping & Returns
$5,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Zoom 20x
- Height 7.8"
- Depth 7.1"
- Width 6.7"
- Product Type Surveillance Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-6989-000AW
- Zoro # G5499113
- Country of Origin United States
- Category Point-and-Shoot Cameras
Dimensions
Height | 7.8" |
Depth | 7.1" |
Width | 6.7" |
Details
Optical Zoom | 20x |
Product Type | Surveillance Camera |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Black, 12"H (236-001BK)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- VADDIO Vaddio Primeshot 20Hdmi Camera (999-30420-000W)
- LOGITECH PTZ Pro 2, 960001184 (960-001184)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- FOTODIOX Fotodiox VBatt-Chrgr-F130S Li-Ion V-Mount Battery & Charger Kit for Pro; FlapJack & Factor Series LED Light - 3.2 lbs (VBatt-Chrgr-F130S)
- FOTODIOX Fotodiox WonderRig-Elite Wonder Rig Elite (WonderRig-Elite)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- Vaddio Point-and-Shoot Cameras