Shop All Security Video Cameras
Vaddio
Av Bridge Matrix N/A
Mfr # 999-5660-000
Zoro # G6513998
product price: $9,441.99
/ea
Free Shipping & Returns
$9,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.7 in
- Depth 8 in
- Height 3.5 in
- Features Features,"Connectivity (RJ-45), HDMI in, HDMI Out"
- Number of HDMI Outputs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 999-5660-000
- Zoro # G6513998
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Width | 16.7 in |
Depth | 8 in |
Height | 3.5 in |
Details
Features | Features,"Connectivity (RJ-45), HDMI in, HDMI Out" |
Number of HDMI Outputs | 3 |
Number of Displays Supported | 2 |
Device Supported | Display |
Item | Video Switchbox |
Number of USB Ports | 3 |
Connectivity Technology | Cable |
Number of HDMI Inputs | 8 |
Number of Connectivity (RJ-45) Ports | 7 |
Number of Input Devices Supported | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Telephone, Analog, Desk, Silver/Black, 95db (HT20)
- ADD-ON Dell F7970 Comp 19.5V 65W Power Adapter (F7970-AA)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 18Ah, AGM (47040)
- ZORO SELECT Coin Cell Battery, Lithium, 190mAh Cap. (CR2325)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- VADDIO Thin Profile Wall Mount For Va (535-2000-240)
- VADDIO Roboshot 12E Qusb System (999-99090-000)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- UNIVIEW UNV5MP LightHunter Bullet IP Camera(Premier Protection, WDR, Lowcost Full Cable, PoE, Electrical Interfa (UNV-2325SB-DZK-I0)
- Vaddio Closed Circuit TV Systems & Accessories