Shop All Phone & Video Conferencing Equipment
Vaddio
Adjstbl Mount Huddleshot Wht
Mfr # 535-2100-207W
Zoro # G700687928
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Vaddio HuddleSHOT Conferencing Camera
- Color White
- Features Adjustable
- Product Type Camera Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2100-207W
- Zoro # G700687928
- UPC # 840077505554
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Details
Compatibility | Vaddio HuddleSHOT Conferencing Camera |
Color | White |
Features | Adjustable |
Product Type | Camera Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN CB Radio, Compact, Black (PRO520XL)
- MAXELL Lightweight Swivel On-Ear Stereo Headphones (190318)
- SATA SPRAY EQUIPMENT GUN 4400B RP SR 1.2MM (SQ198366)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66894)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (39513)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR over a Single Cat5e/6/7 up to 165ft (BG-EXH-50C)
- BZBGEAR Universal PTZ Camera Wall Mount Black (BG-UWM-B)
- BZBGEAR 25X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Wht (BG-ADAMO-4KDA25X-W)
- DELTON SB200 Bluetooth Soundbar, Dual-Powered Hi-Fi Stereo Computer Speaker 30ft Bluetooth Range (DSB200)
- BZBGEAR 8x8 4k UHD HDMI Video Wall Processor & Seamless Matrix Switcher w/Scaler, IR and Audio (BZ-MVS8X8-4K)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR and Zero Latency up to 230ft (BG-EXH-70C)
- Vaddio Phone & Video Conferencing Equipment