Shop All Phone & Video Conferencing Equipment
Vaddio
Adjstbl Mount Huddleshot Blk
Mfr # 535-2100-207
Zoro # G100687931
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Vaddio HuddleSHOT All-in-One Conferencing Camera
- Product Type Desktop/Wall Mount
- Depth 4"
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 535-2100-207
- Zoro # G100687931
- UPC # 840077505516
- Country of Origin United States
- Category Phone & Video Conferencing Equipment
Dimensions
Depth | 4" |
Height | 1.1" |
Width | 9" |
Details
Compatibility | Vaddio HuddleSHOT All-in-One Conferencing Camera |
Product Type | Desktop/Wall Mount |
Color | Black |
Material | Steel |
Features | Adjustable Tilt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery for Top AGM 12750 (MAX3970860)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- EDGE MEMORY 2Gb Edge Premium Compact Flash Card (Cf (PE194529)
- SANOXY Wireless Presenter Remote Professional Presantion Pointer (SANOXY-PPT-1a)
- BZBGEAR 25X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Blk (BG-ADAMO-4KDA25X-B)
- BZBGEAR 1x4 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 4x RX (BG-UDA-E14)
- YEALINK VIDEO CONFERENCING 330000008024 Adpter+HDMI AM to type-c AF (USBC-HDMI)
- BZBGEAR Long Range Digital/Analog Audio Extender Kit over Cat5e/6/7 up to 950ft Stereo/TOSLINK/COAX (BG-AUD-TCS)
- BZBGEAR USB/Bluetooth Desktop Conference Speakerphones with 360 Audio Pickup up to 16ft (BG-OMNITALK)
- BZBGEAR 25X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Wht (BG-ADAMO-4KDA25X-W)
- Vaddio Phone & Video Conferencing Equipment