Shop All USB Cables
Vaddio
Active Usb 2.0 Extension Cable, 440-1005-020
Mfr # 440-1005-020
Zoro # G7175963
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 65.62 ft
- Color Black
- Cable Type USB
- Features Active
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaddio
- MFR # 440-1005-020
- Zoro # G7175963
- Country of Origin Taiwan, Province of China
- Category USB Cables
Dimensions
Cable Length | 65.62 ft |
Details
Color | Black |
Cable Type | USB |
Features | Active |
Shielding | Yes |
Product Type | Data Transfer Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- ILC Replacement for HBC Ba222060 Battery (BA222060 BATTERY HBC)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- SANOXY USB 2.0 to SATA/PATA/IDE Drive Adapter Converter Cable Set (SANOXY-VNDR-USB-IDE-SATA-SET-adapter)
- APPLE APPLE MD826AM-A Lightning Digital AV Adapter (MD826AM/A)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- SIIG Usb 3.1 Type-C Gen 2 Cable 100W - 1M, 10Gbps Data Transfer Rate (CB-TC0F11-S1)
- Vaddio USB Cables