Shop All Camera Batteries, Chargers & Cables
Vaddio
18 Volt Powerrite Power Supply
Mfr # 451-2750-018
Zoro # G7163187
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 18 V DC
- Product Type AC Adapter
- Compatibility Vaddio ProductionVIEW Precision Camera Controller Vaddio PTZ Camera Kit:Model 100, Model 70, Model 50i, Model 50iR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaddio
- MFR # 451-2750-018
- Zoro # G7163187
- Country of Origin China
- Category Camera Batteries, Chargers & Cables
Details
Output Voltage | 18 V DC |
Product Type | AC Adapter |
Compatibility | Vaddio ProductionVIEW Precision Camera Controller Vaddio PTZ Camera Kit:Model 100, Model 70, Model 50i, Model 50iR |
Description
This VADDIO brand 18 Volt Powerrite Power Supply is an AC Adapter with an output voltage of 18 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- UNIDEN AC Adapter (PS007)
- ILC Replacement for Panasonic Br-ccf1th (BR-CCF1TH PANASONIC)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- ILC Replacement for Casio It10 Battery (IT10 BATTERY CASIO)
- ILC Replacement for Canon Nb-11l Battery (NB-11L BATTERY CANON)
- ILC Replacement for Canon Nb-7l Battery (NB-7L BATTERY CANON)
- ILC Replacement for Olympus Li-92b Battery (LI-92B)
- ILC Replacement for Nikon En-el2-chrg28 Charger (EN-EL2-CHRG28 CHARGER NIKON)
- ILB GOLD Camera Battery, Replacement For Nikon, Mh-25A Charger (MH-25A CHARGER)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR-V3 3300mAh Lithium Battery For Digital Camera And Industrial Applications (CR-V3)
- Vaddio Camera Batteries, Chargers & Cables