Vacula

Star Tip Blow Gun, 4"


product price: $33.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Star Tip
  • Color Black
  • Standards OSHA
  • Air Consumption Yes
  • Nozzle Length 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vacula
  • MFR # VAC72-020-3150
  • Zoro # G3357193
  • Country of Origin Sweden
  • Category Air Guns

Dimensions

Nozzle Length 4 in

Details

Includes Star Tip
Color Black
Standards OSHA
Air Consumption Yes
Item Star Tip Blow Gun,4"

Description

Star Tip Blow Gun,4 In., Nozzle Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.