Shop All Wet Dry Vacuums
This Product is Discontinued
Vacmaster Professional
Beast Series 5 gal. Wet/Dry Vac (Discontinued)
Mfr # VFB511B 0201
Zoro # G3429294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 19
- Width 14
- Height 17
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vacmaster Professional
- MFR # VFB511B 0201
- Zoro # G3429294
- UPC # 814953014737
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Length | 19 |
Width | 14 |
Height | 17 |
Details
Color | Black |
Material | Polypropylene |
Description
The Vacmaster Professional Beast Series 5-gallon, 5.5-Peak HP Wet/Dry Vacuum is a powerful, high-performance vacuum designed to tackle the toughest cleanup projects at the job site, around the shop or in the garage. Its on-board hose, accessory and power cord storage eliminate unnecessary hassle and minimize total storage space. More than 25 ft. of cleaning reach (7 hose and 18 power cord) allows you to reach farther without unplugging the unit. Quickly control the power with the large dust sealed on/off switch. It also includes eight accessories for nearly any task in the 7 ft. x 1-7/8 in. kink-resistant premium hose, utility nozzle, crevice tool, car nozzle, extension wand, fine dust cartridge filter, foam wet filter and air and noise diffuser. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
Excellent suction power and air flow easily tackles tough jobs around the jobsite, shop or in the garage (320 air watts, 102 CFM and 82.6 in. water lift)
Integrated hose, accessory and power cord organization provide space saving, convenient and hassle-free storage
Includes 7 ft. x 1-7/8 in. kink-resistant premium hose, utility nozzle, crevice tool, car nozzle, extension wand, fine dust cartridge filter, foam wet filter and air and noise diffuser
Integrated hose storage for hassle-free storage when not in use
On-board accessory storage - accessories are easily accessible when needed and stowed when not in use
Integrated power cord wrap with quick release for easy access when needed
More than 25 ft. of cleaning reach (7 hose and 18 power cord) allows you to reach farther without unplugging the unit
Easily converts to blower quick conversion to clear away debris
Large dust sealed on/off switch for easy control and balanced top handle design for improved comfort
Excellent suction power and air flow easily tackles tough jobs around the jobsite, shop or in the garage (320 air watts, 102 CFM and 82.6 in. water lift)
Integrated hose, accessory and power cord organization provide space saving, convenient and hassle-free storage
Includes 7 ft. x 1-7/8 in. kink-resistant premium hose, utility nozzle, crevice tool, car nozzle, extension wand, fine dust cartridge filter, foam wet filter and air and noise diffuser
Integrated hose storage for hassle-free storage when not in use
On-board accessory storage - accessories are easily accessible when needed and stowed when not in use
Integrated power cord wrap with quick release for easy access when needed
More than 25 ft. of cleaning reach (7 hose and 18 power cord) allows you to reach farther without unplugging the unit
Easily converts to blower quick conversion to clear away debris
Large dust sealed on/off switch for easy control and balanced top handle design for improved comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.