Shop All Wet Dry Vacuums
Vacmaster Professional
Beast Series 14 gal.Stainless Steel Wet/Dry Vac
Mfr # VJE1412SW 0201
Zoro # G3429407
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22
- Width 20
- Material Polypropylene
- Height 28
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vacmaster Professional
- MFR # VJE1412SW 0201
- Zoro # G3429407
- UPC # 814953014652
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Length | 22 |
Width | 20 |
Height | 28 |
Details
Material | Polypropylene |
Color | Black |
Description
The Vacmaster Professional Beast Series 14 Gal. 6.5 peak HP stainless steel tank wet/dry vac is a powerful high-performance vac designed to tackle the toughest cleanup projects the jobsite, around the shop, or in the garage. Onboard hose, accessory, and power cord storage eliminates unneeded hassle and minimizes total storage space. A unique Flat power head design allows you to conveniently store tools on top of the vacuum so they are easily accessible when needed. The cart design allows for ultimate control and balance when dealing with larger messes, and also provides storage for tools or accessories in a pouch that attaches to the foam cushioned handle. The generous 20 ft. power cord allows you to reach farther and freely maneuver the unit without unplugging the unit. Quickly control the power with the large dust sealed on/off switch. A locking front wheel keeps the wet/dry vac in place and improve mobility on most surfaces. The VJE1412SW Beast Series wet/dry vacuum also includes 10 accessories for nearly any task. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
Best-in-class suction power and air flow easily tackles tough jobs around the jobsite, shop or in the garage (380 air watt, 123 CFM, and 83 in. water lift)
Durable and tough stainless steel tank and cart design allow for extra stability, storage, and maneuverability
Integrated hose, accessory and power cord organization provide space saving, convenient, and hassle-free storage
Includes 7 ft. x 2-1/2 in. kink resistant premium hose, utility nozzle, floor nozzle, professional floor brush, crevice tool, 2 extension wands, fine dust cartridge filter, foam wet filter, accessory bag, and air and noise diffuser
20 ft. power cord and 7 ft. hose combine for over 27 ft. of cleaning reach
Best-in-class suction power and air flow easily tackles tough jobs around the jobsite, shop or in the garage (380 air watt, 123 CFM, and 83 in. water lift)
Durable and tough stainless steel tank and cart design allow for extra stability, storage, and maneuverability
Integrated hose, accessory and power cord organization provide space saving, convenient, and hassle-free storage
Includes 7 ft. x 2-1/2 in. kink resistant premium hose, utility nozzle, floor nozzle, professional floor brush, crevice tool, 2 extension wands, fine dust cartridge filter, foam wet filter, accessory bag, and air and noise diffuser
20 ft. power cord and 7 ft. hose combine for over 27 ft. of cleaning reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- OIL-DRI Sorbents, 4.5 gal, 15 in x 5 ft, Universal, Gray, Polypropylene (L90908)
- BLACK & DECKER VACUUM HAND CRDLSS WHT 7.2V (HNVC215B10)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- VACMASTER PROFESSIONAL 8 Gal, 11 AMP Hepa Wet/Dry Vacuum (VK811PH)
- VACMASTER PROFESSIONAL 16-Gallon 6.5 Peak HP Wet/Dry Vacuum (VJH1612PF 0202)
- VACMASTER PROFESSIONAL 12-Gallon 6 Peak HP Wet/Dry Vacuum (VJH1211PF 0204)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- ONEIDA Dust-Free Router Hood (AXH000001)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- GLOBAL EQUIPMENT Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Cap. (BJ134-25L)
- Vacmaster Professional Wet Dry Vacuums