Shop All Wet Dry Vacuums
This Product is Discontinued
Vacmaster Professional
Beast Series 12 gal. Wet/Dry Vac (Discontinued)
Mfr # VJH1211PF 0201
Zoro # G3429468
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 1069.7 gal/min
- Hose Length 84"
- Color Black
- Weight 15.65 lb
- Height 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vacmaster Professional
- MFR # VJH1211PF 0201
- Zoro # G3429468
- UPC # 814953014713
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Length | 84" |
Height | 23 |
Width | 18 |
Length | 18 |
Details
Air Flow | 1069.7 gal/min |
Color | Black |
Weight | 15.65 lb |
Material | Polypropylene |
Description
The Vacmaster Professional Beast Series 12-gallon, 5.5-Peak HP Wet/Dry Vacuum is a powerful, high-performance vacuum designed to tackle the toughest cleanup projects at the job site, around the shop or in the garage. The on-board hose, accessory and power cord storage eliminate unnecessary hassle and minimize total storage space. A unique flat power head design allows you to conveniently store tools on top of the vacuum so they are easily accessible when needed. More than 27 ft. of cleaning reach (7 hose and 20 power cord) let you reach farther without unplugging the unit. Quickly control the power with the large dust sealed on/off switch. Heavy-duty, 360-degree swivel casters improve mobility on most surfaces. The vacuum also includes nine accessories for nearly any task in a 7 ft. x 2-1/2 in. kink-resistant premium hose, utility nozzle, crevice tool, two extension wands, floor nozzle with squeegee and brush, fine dust cartridge filter, foam wet filter and air and noise diffuser. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
Excellent suction power and air flow easily tackles tough jobs around the jobsite, shop or in the garage (370 air watts, 143 CFM and 60 in. water lift)
Integrated hose, accessory and power cord organization provide space saving, convenient and hassle-free storage
Includes 7 ft. x 2-1/2 in. kink-resistant premium hose, utility nozzle, crevice tool, (2) extension wands, floor nozzle with squeegee and brush, fine dust cartridge filter, foam wet filter and air and noise diffuser
Integrated hose storage for hassle-free storage when not in use
Storage on casters and power head accessories are easily accessible when needed and stowed when not in use
Integrated power cord wrap and storage hook for convenient storage
Unique flat power head design convenient resting place for tools during a job
More than 27 ft. of cleaning reach (7 hose and 20 power cord) allows you to reach farther without unplugging the unit
Large 12-gallon collection tank with extra-large quick empty liquid drain
Large on/off dust sealed switch for easy control and balanced top handle design for improved comfort
Heavy-duty, 360-degree swivel casters improve mobility
Quickly converts to a blower for jobsite, shop or garage cleanup
Excellent suction power and air flow easily tackles tough jobs around the jobsite, shop or in the garage (370 air watts, 143 CFM and 60 in. water lift)
Integrated hose, accessory and power cord organization provide space saving, convenient and hassle-free storage
Includes 7 ft. x 2-1/2 in. kink-resistant premium hose, utility nozzle, crevice tool, (2) extension wands, floor nozzle with squeegee and brush, fine dust cartridge filter, foam wet filter and air and noise diffuser
Integrated hose storage for hassle-free storage when not in use
Storage on casters and power head accessories are easily accessible when needed and stowed when not in use
Integrated power cord wrap and storage hook for convenient storage
Unique flat power head design convenient resting place for tools during a job
More than 27 ft. of cleaning reach (7 hose and 20 power cord) allows you to reach farther without unplugging the unit
Large 12-gallon collection tank with extra-large quick empty liquid drain
Large on/off dust sealed switch for easy control and balanced top handle design for improved comfort
Heavy-duty, 360-degree swivel casters improve mobility
Quickly converts to a blower for jobsite, shop or garage cleanup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.