Shop All Wet Dry Vacuums
Vacmaster Professional
8 Gal, 11 AMP Hepa Wet/Dry Vacuum
Mfr # VK811PH
Zoro # G3429389
product price: $212.39
/ea
Free Shipping & Returns
$212.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 935.1 gal/min
- Filter Type HEPA
- Hose Length 10 ft
- Tank Size 8 gal
- Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vacmaster Professional
- MFR # VK811PH
- Zoro # G3429389
- UPC # 814953010494
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Length | 10 ft |
Tank Size | 8 gal |
Height | 25 |
Length | 19 |
Width | 15 |
Details
Air Flow | 935.1 gal/min |
Filter Type | HEPA |
Color | Black |
Weight | 20 lb |
Material | Polypropylene |
Description
This HEPA-filtered vacuum is certified to comply with EPA's new lead renovation, repair and painting act (RRP). The certified HEPA filter is 99.97 percent efficient up to 0.3 microns. The vacuum's two-stage industrial motor provides a maximum water lift of 106 in. It also features ultra quiet operation. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
10 ft. industrial, kink proof hose for professional use
Four layers of filtering including HEPA cartridge filter, dacron pre-filter, fine dust collection bag, and exhaust
30 ft. lit power cord for extended reach and easy identification
Ball bearing casters for easy movement and long life
Powerful two-stage industrial motor
A maximum water lift of 106 in.
Strong and sturdy crushproof polypropylene tank
Comes with power tool adapter
Includes many accessory options for all your heavy-duty cleaning needs
HEPA certified filtration
10 ft. industrial, kink proof hose for professional use
Four layers of filtering including HEPA cartridge filter, dacron pre-filter, fine dust collection bag, and exhaust
30 ft. lit power cord for extended reach and easy identification
Ball bearing casters for easy movement and long life
Powerful two-stage industrial motor
A maximum water lift of 106 in.
Strong and sturdy crushproof polypropylene tank
Comes with power tool adapter
Includes many accessory options for all your heavy-duty cleaning needs
HEPA certified filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO200)
- VACMASTER PROFESSIONAL 5-Gallon 6 Peak HP Wet/Dry Vacuum (VFB511B 0202)
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- VACMASTER PROFESSIONAL 16-Gallon 6.5 Peak HP Wet/Dry Vacuum (VJH1612PF 0202)
- VACMASTER PROFESSIONAL 12-Gallon 6 Peak HP Wet/Dry Vacuum (VJH1211PF 0204)
- GLOBAL INDUSTRIAL Drum Top HEPA Wet/Dry Vacuum, 55 Gallon Cap. (641753)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94234)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- Vacmaster Professional Wet Dry Vacuums