Shop All Plastic Bags
Vacmaster
ARY 947320 15'' x 18'' Full Mesh Jumbo 2 Gallon External Vacuum Packaging Pouches / Bags, 50PK
Mfr # 120VBM947320
Zoro # G811328925
product price: $32.99
/pk 50, $0.66/ea
$32.99
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
- Brand Vacmaster
- MFR # 120VBM947320
- Zoro # G811328925
- Country of Origin United States
- Category Plastic Bags
Description
Using ARY VacMaster's full mesh technology these 947320 15'' x 18'' jumbo external vacuum packaging bags will keep your food fresh for up to five times longer than traditional storage bags. These 15'' x 18'' 3 mil jumbo sized bags are perfect for storing dry foods cuts of meat cheeses or vegetables! Made of 80% polyethylene and 20% nylon these bags have a third layer of textured mesh material that provides complete air removal with low stress on the machine.**These vacuum packaging bags can withstand high temperatures are boilable and are a great choice for sous vide cooking. The 15'' side of this bag is the open end for sealing.**Overall Dimensions:*Length: 18''*Width: 15''*Thickness: 3 mil*Capacity: 2 gallon
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
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Black, PK24 (2WFX6)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 6", White, 25/Bundle (22XL93)
- EPSON C33S020580 Maintenance Box for TM-C3500 Label Printers (10533S020580)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX4)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- BSC PREFERRED 8 x 16'' - 4 Mil Flat Poly Bags, 1000PK (S-3153)
- ZORO SELECT 30" x 24" Open Poly Bags, 3 mil, Clear (5DHK3)
- Vacmaster Shipping & Packing Bags