Shop All Plastic Bags
Vacmaster
ARY 947220 8'' x 12'' Full Mesh Qt. Size External Vacuum Packaging Pouches / Bags 3 Mil, 50PK
Mfr # 120VBM947220
Zoro # G311328920
product price: $12.29
/pk 50, $0.25/ea
$12.29
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
- Brand Vacmaster
- MFR # 120VBM947220
- Zoro # G311328920
- Country of Origin United States
- Category Plastic Bags
Description
Using ARY VacMaster's full mesh technology these 947220 8'' x 12'' qt. size external vacuum packaging bags will keep your food fresh for up to five times longer than traditional storage bags. These 3 mil qt. sized bags are perfect for storing dry foods cuts of meat cheeses or vegetables! Made of 80% polyethylene and 20% nylon these bags have a third layer of textured mesh material that provides complete air removal with low stress on the machine.**These vacuum packaging bags can withstand high temperatures are boilable and are a great choice for sous vide cooking. The 8'' side of this bag is the open end for sealing.**Overall Dimensions:*Length: 12''*Width: 8''*Thickness: 3 mil*Capacity: 1 qt.
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
- RITE IN THE RAIN All Weather Notebook, Journal, PK3 (391FX)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (16023)
- PARKER Refill for Ballpoint Pens, Medium, Black Ink (1950369)
- STOREX Wall File, Clear, PK3 (70245U06C)
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- ZORO SELECT 9" x 6" Open Poly Bags, 3 mil, Clear (5DHG4)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- Vacmaster Shipping & Packing Bags