V7 RMWC9UV450-1N 9U Wall Mount Vented Enclosure
Mfr # RMWC9UV450-1N
Zoro # G303970168
Product Information
- Brand V7
- MFR # RMWC9UV450-1N
- Zoro # G303970168
- UPC # 662919104820
- Country of Origin China
- Category Computer Enclosure Accessories
Description
9U Wall Mount Vented Enclosure
The 9U Rack Wall Mount Enclosure from V7 is the perfect solution to install, secure and organize rack equipment in classrooms, retail locations, network closets and other locations with limited space. The vented, locking doors help to keep equipment cool and secure. The side panels are easy to open for quick access to equipment, plus there are removable top and bottom cable panels for an organized workspace. Made from high-grade, cold-rolled steel. Optional casters give you the option to easily move your equipment, or roll it under a desk for total flexibility. Additionally, the cabinet is fully assembled for rapid deployment.
Specifications- Application/Usage: LAN Switch, Patch Panel
- Form Factor: Wall Mountable, Floor Standing
- Material: Cold-rolled Steel (CRS) Body
- Height: 19.72" (500.89 mm)
- Width: 23.62" (599.95 mm)
- Length: 17.72" (450.09 mm)
- Rack Height: 9U
- Assembly Required: No
- Weight: 39.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- ASUS ROG Cetra True Wireless (ROGCETRATRUEWIRELESS)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- PROGRESSIVE MARKETING PRODUCTS Tilting Mount, CTM-MS2 (CTM-MS2)
- APC Netshelter Sx 750Mm Mounting Rail Brush Strips (AR7706)
- QUEST MFG Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black (SR1943-25-02)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- V7 Computer Enclosure Accessories