V7 RMWC9UG450-1N 9U Wall Mount Glass Door Enclosure
Mfr # RMWC9UG450-1N
Zoro # G303970106
Product Information
- Brand V7
- MFR # RMWC9UG450-1N
- Zoro # G303970106
- UPC # 662919104837
- Country of Origin China
- Category Computer Enclosure Accessories
Description
9U Wall Mount Glass Door Enclosure
The 9U Rack Wall Mount Enclosure from V7 is the perfect solution to install, secure and organize rack equipment in classrooms, retail locations, network closets and other locations with limited space. The glass, locking doors allow you to monitor your equipment without opening the enclosure. The side panels are easy to open for quick access to equipment, plus there are removable top and bottom cable panels for an organized workspace. Made from high-grade, cold-rolled steel. Optional casters give you the option to easily move your equipment, or roll it under a desk for total flexibility. Additionally, the cabinet is fully assembled for rapid deployment.
Specifications- Application/Usage: LAN Switch, Patch Panel
- Form Factor: Wall Mountable
- Material: Cold-rolled Steel (CRS), Glass Front Door, Steel Side Panel
- Maximum Weight Capacity: 90.72 kg
- Height: 19.72" (500.89 mm)
- Width: 23.62" (599.95 mm)
- Length: 17.72" (450.09 mm)
- Rack Height: 9U
- Rack Width: 19" (482.60 mm)
- Rack Depth: 15.35" (389.89 mm)
- Environmental Certification: RoHS
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 3386 Black Arm Band ID Badge Holder, 10PK (3386PK10)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- V7 V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure (RMWC6UG-1N)
- SYNOLOGY RackStation 12-Bay Rackmount Expansion Unit, RX1217RP (RX1217RP)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- PROGRESSIVE Canning Rack Revrsble (CKC-400)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- V7 Computer Enclosure Accessories