V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure
Mfr # RMWC6UG-1N
Zoro # G303970144
Product Information
- Brand V7
- MFR # RMWC6UG-1N
- Zoro # G303970144
- UPC # 662919104813
- Country of Origin China
- Category Computer Enclosure Accessories
Description
6U Wall Mount Glass Door Enclosure
The 6U Rack Wall Mount Enclosure from V7 is the perfect solution to install, secure and organize rack equipment in classrooms, retail locations, network closets and other locations with limited space. The glass, locking doors allow you to monitor your equipment without opening the enclosure. The side panels are easy to open for quick access to equipment, plus there are removable top and bottom cable panels for an organized workspace. Made from high. Fully adjustable rails, numbered U positions and square rack holes allow for easy installation of rack equipment. Optional casters give you the option to easily move your equipment, or roll it under a desk for total flexibility. Additionally, the cabinet is fully assembled for rapid deployment.
Specifications- Application/Usage: LAN Switch, Patch Panel
- Form Factor: Wall Mountable, Floor Standing
- Material: Cold-rolled Steel (CRS) Body, Glass Front Door, Steel Side Panel
- Maximum Weight Capacity: 90.70 kg
- Height: 14.49" (368.05 mm)
- Width: 23.62" (599.95 mm)
- Length: 17.72" (450.09 mm)
- Rack Height: 6U
- Rack Width: 15.35" (389.89 mm)
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- PANASONIC Telephone, Champagne Gold, 3Handset, 1Line (KX-TGF353N)
- VICTRON ENERGY Blue Smart IP67 Charger 24/8(1) 120V NEMA 5-15 (BPC240815106)
- ILC Replacement for Hetronic 68300600 Battery (68300600 BATTERY HETRONIC)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- VERTIV Sensor Network 1Temp (SN-Z01)
- NORPRO CANNING RACK 12.25"" (604)
- PCCOOLER HIGH PERFORMANCE CPU COOLER (PALADIN EX400)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- MICRO CONNECTORS Micro Connectors NGFFM2-TP2280 M.2 SSD Thermal Pad; Blue (NGFFM2-TP2280)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- V7 Computer Enclosure Accessories