V7 RMWC12UV450-1N 12U Wall Mount Vented Enclosure
Mfr # RMWC12UV450-1N
Zoro # G403970112
Product Information
- Brand V7
- MFR # RMWC12UV450-1N
- Zoro # G403970112
- UPC # 662919104844
- Country of Origin China
- Category Computer Enclosure Accessories
Description
12U Wall Mount Vented Enclosure
The 12U Rack Wall Mount Enclosure from V7 is the perfect solution to install, secure and organize rack equipment in classrooms, retail locations, network closets and other locations with limited space. The vented, locking doors help to keep equipment cool and secure. The side panels are easy to open for quick access to equipment, plus there are removable top and bottom cable panels for an organized workspace. Fully adjustable rails, numbered U positions and square rack holes allow for easy installation of rack equipment. Optional casters give you the option to easily move your equipment, or roll it under a desk for total flexibility. Additionally, the cabinet is fully assembled for rapid deployment.
Specifications- Application/Usage: LAN Switch, Patch Panel
- Form Factor: Wall Mountable
- Material: Cold-rolled Steel (CRS)
- Maximum Weight Capacity: 90.72 kg
- Height: 25" (635 mm)
- Width: 23.62" (599.95 mm)
- Length: 17.72" (450.09 mm)
- Rack Height: 12U
- Rack Width: 19" (482.60 mm)
- Rack Depth: 15.35" (389.89 mm)
- Environmental Certification: RoHS
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH New Bttry for 90508011 Craftsman Black Lawn Mowers (ML18-1221126)
- KINETIK Kinetik 88134 Lithium Battery; CR2032 - Pack of 3 (88134)
- EXELL BATTERY 4.8V 150mAh NiMH Battery for Quick Check 150 200 (4/V150H-C)
- V7 V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure (RMWC6UG-1N)
- HONEY-CAN-DO Honey-Can-Do PRT-SRT1602-SmBlu sorter bin small blue replacement toy; dark blue; pantone 654C (PRT-SRT1602-SmBlu)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- 3M 17204Es Medium Picture Hang Str, 6 Pairs (17204ES)
- METRA ELECTRONICS Metra 44UT30 38 Universal Top Mount Antenna with 1-Section Removable Mast (44UT30)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- QUEST MFG Open Frame Wall Rack, 20U, 3' x 12"D, Black (WR1935-20-02)
- V7 Computer Enclosure Accessories