V7 RMWC12UG450-1N 12U Wall Mount Glass Door Enclosure
Mfr # RMWC12UG450-1N
Zoro # G603970110
Product Information
- Brand V7
- MFR # RMWC12UG450-1N
- Zoro # G603970110
- UPC # 662919104851
- Country of Origin China
- Category Computer Enclosure Accessories
Description
12U Wall Mount Glass Door Enclosure
The 12U Rack Wall Mount Enclosure from V7 is the perfect solution to install, secure and organize rack equipment in classrooms, retail locations, network closets and other locations with limited space. The glass, locking doors allow you to monitor your equipment without opening the enclosure. The side panels are easy to open for quick access to equipment, plus there are removable top and bottom cable panels for an organized workspace. Fully adjustable rails, numbered U positions and square rack holes allow for easy installation of rack equipment. Optional casters give you the option to easily move your equipment, or roll it under a desk for total flexibility. Additionally, the cabinet is fully assembled for rapid deployment.
Specifications- Application/Usage: LAN Switch, Patch Panel
- Form Factor: Wall Mountable, Floor Standing
- Material: Glass Front Door, Cold-rolled Steel (CRS) Body, Steel Side Panel
- Maximum Weight Capacity: 90.72 kg
- Height: 25" (635 mm)
- Width: 23.62" (599.95 mm)
- Length: 17.72" (450.09 mm)
- Rack Height: 12U
- Rack Depth: 15.35" (389.89 mm)
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Extra handset for TGF540/570/TG785 Serie (TGFA51B)
- COMMSCOPE Replacement for Commscope F1pnm-hf (F1PNM-HF COMMSCOPE)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- V7 V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure (RMWC6UG-1N)
- LOWELL Vented Rack Shelf 2Ux14D (USV-214)
- GLOBAL EQUIPMENT Global Industrial„¢ 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4"L x 11-1/4"W x 11-1/2"H (GSH029002900296)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- TRIPP LITE Digital Temperature Sensor Blanking Panel Rackmount Panel Lcd (SR1UPNLTEMP)
- QUEST MFG Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black (SR1943-25-02)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- V7 Computer Enclosure Accessories