Shop All Earbuds & Headphones
V7
V7 HA520-2NP Deluxe Stereo Headphone with Volume Control
Mfr # HA520-2NP
Zoro # G904135874
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V7
- MFR # HA520-2NP
- Zoro # G904135874
- UPC # 662919104073
- Country of Origin China
- Category Earbuds & Headphones
Description
Deluxe Stereo Headphone with Volume Control
Perfect for home, office or mobile use, V7 Deluxe Stereo Headphones are built with powerful 40 mm dynamic drivers for listening to music, movies and other audio programming with superior clarity. Features include a padded adjustable headband for a comfortable fit and 1.8 m cable with convenient in-line volume control. Our Deluxe Stereo headphones are compatible with all computers, Chromebooks, mobile devices including the Apple iPod and iPad, or other audio devices with 3.5 mm stereo connectors.
Specifications- Product Type: Headphone
- Connectivity Technology: Wired
- Cable Length: 5.9 ft.
- Sound Mode: Stereo
- Impedance: 32 Ohm
- Minimum Frequency Response: 20 Hz
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- ILC Replacement for HBC Ba225030 (BA225030 HBC)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Black (EBOLA07XGYEN01)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- JVC Gumy Earbuds (Black) (HAF160B)
- KOSS Double Sided Headset With Mic (CS200i)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- V7 Earbuds & Headphones