Shop All Headsets
V7
V7 HA212-2NP Lightweight Stereo Headset with Microphone
Mfr # HA212-2NP
Zoro # G403969796
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Lightweight Stereo Headset with Microphone
V7's Lightweight Stereo Headset with Mic is perfect for use in the office, at school, or for on-line conference calls. The headset features an adjustable headband and soft, foam ear pads for comfort. Additionally, it features a noise-cancelling microphone that rotates 270 and can be used on either side. The headset connects through a single 3.5mm connector, simply plug and play.
Specifications- Product Type: Headset
- Connectivity Technology: Wired
- Cable Length: 5.9 ft
- Sound Mode: Stereo
- Impedance: 32 Ohm
- Minimum Frequency Response: 20 Hz
- Sound Pressure Level: 105 dB
- Earpiece Design: Over-the-head
- Earpiece Type: Binaural
- Microphone Design: Boom
- Form Factor: Supra-aural
- Height: 6.30" (160 mm)
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME Xtreme XBB8-0151-BLK 3000 mAh Power Bank; Black (XBB80151BLK)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- LOGITECH Logitech Zone Wireless Headset (981-000913)
- LOGITECH A20 Wireless Headset Gen2 Xb (939-001882)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- 3M In-Ear Comm HDST, PIC-100 NA (PIC-100 NA)
- VIRTUAL ZuM BT Mobile Office Headset Black (VI3750794)
- SNOM Wired Headset w QD RJ9 new VT- (A100M)
- V7 Headsets