Shop All TV Mounts & Stands
V7
V7 DS1FST-1N 13-27 in. 68.6 cm Triple Swivel Desk Spring Mount - 3 Displays
Mfr # DS1FST-1N
Zoro # G104054784
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V7
- MFR # DS1FST-1N
- Zoro # G104054784
- UPC # 662919094626
- Country of Origin China
- Category TV Mounts & Stands
Description
Features
- The highly adjustable gas spring arm arms moves up, down, forward and back with just a touch, and easily rotates 360, with 90 tilt, and 180°swivel
- The height adjusts easily without tools, and mount is designed with cable management to provide a neat desk space
- The Dual Stacking Gas Spring Mount is ideal for any workspace and comes with grommet or desk clamp mounting options
- Size: 13" to 27"
- Maximum Screen Size Supported: 27"
- Number of Displays Supported: 3
- Dimension: 57" x 12.4" x 18.4"
- Weight: 15.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- 3M PELTOR Headset, 21dB, Headband, Black, AA Batteries (MT13H220A)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- FIRESTIK Firestik WTP4A Tilt Plate Widget Mount with K4A (WTP4A)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2566)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- DOOMSDAY Mobile Flat-Panel Floor Stand for TV and Monitors - 32 to 70 in. (DO3543791)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- PEERLESS Flat Mount, For Displays, 80 lb. (CMJ450)
- V7 TV Mounts & Stands