Shop All Uninterruptible Power Supplies (UPS)
V7 Ups
UPS System, 750VA, Desktop, , In:120V AC
Mfr # UPS1DT750-1N
Zoro # G103952449
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 750VA
- Mounting Desktop
- Wattage 450 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V7 Ups
- MFR # UPS1DT750-1N
- Zoro # G103952449
- UPC # 662919091373
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 750VA |
Mounting | Desktop |
Wattage | 450 W |
Input Voltage | 120V AC |
Description
Features
- Backup power source for desktop computers, network workstations and other professional and consumer electronic devices
- The UPS is Energy Star Certified, ensuring maximum efficiency and is equipped with 10 Outlets
- Consistent flow of electricity to help prevent costly equipment failure and data loss during power failures
- Top facing outlets for fast deployment
- Color: Black
- Receptacles: 10
- Switching Time: 10 MS
- Load Capacity: 750 VA
- Load Capacity: 450 W
- Input Voltage: 120 V AC
- Form Factor: Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309101)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- ECM INDUSTRIES LG Cable Wraptor (CW-T3RR25)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2103A.12.02)
- V7 UPS Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC (UPS1RM2U1500-1N)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 600VA (UPS600)
- W BOX UPS System, 1500VA, 10 Outlets, Tower, Out: 120V , In:120V (0E-1500V10RD)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- V7 Ups Power Systems