Shop All Uninterruptible Power Supplies (UPS)
V7 Ups
Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC
Mfr # UPS1RM2U1500-1N
Zoro # G003952433
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500VA
- Mounting Rack
- Wattage 1350 W
- Input Voltage 120V AC
- Number of Outlets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V7 Ups
- MFR # UPS1RM2U1500-1N
- Zoro # G003952433
- UPC # 662919091380
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Sine Wave UPS |
Power Rating | 1500VA |
Mounting | Rack |
Wattage | 1350 W |
Input Voltage | 120V AC |
Number of Outlets | 8 |
Description
Features
- Backup power for mission critical equipment in server rooms, data centers, and other vital equipment
- Consistent flow of electricity to help prevent costly equipment failure and data loss during power failures
- Auto Voltage Regulation (AVR) to adjust for under-voltage and over-voltage to ensure stable power
- Rack Mount UPS also features an Efficiency Corrective Optimizer (ECO) to maximize energy savings
- Rack Mount UPS enables you to manage backup time to critical devices with programmable power outlets
- Receptacles: 8
- Switching Time: 8 ms
- Load Capacity: 1500 VA
- Load Capacity: 1350 W
- Input Voltage: 120 V AC
- Backup/Run Time: 4.50 Minute
- Form Factor: Rack-mountable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N8P)
- W BOX UPS System, 1000VA, 9 Outlets, Tower, Out: 120V , In:120V (0E-1000V9RD)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC (TRPOMNI650LCD)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- V7 Ups Uninterruptible Power Supplies (UPS)