Shop All Uninterruptible Power Supplies (UPS)
V7 Ups
Line Interactive UPS, 550VA, 10 Outlets, Desktop
Mfr # UPS1DT550-1N
Zoro # G703952436
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 550VA
- Mounting Desktop
- Backup Time (Half/Full Load) 8 min/2 min
- Outlet Type (5) Battery Backup , (5) Surge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V7 Ups
- MFR # UPS1DT550-1N
- Zoro # G703952436
- UPC # 662919091366
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Line Interactive UPS |
UPS Type | Line Interactive |
Power Rating | 550VA |
Mounting | Desktop |
Backup Time (Half/Full Load) | 8 min/2 min |
Outlet Type | (5) Battery Backup , (5) Surge |
Number of Outlets | 10 |
Description
Features
- Backup power source for desktop computers, network workstations and other professional and consumer electronic devices
- The UPS is Energy Star Certified, ensuring maximum efficiency and is equipped with 10 Outlets
- Consistent flow of electricity to help prevent costly equipment failure and data loss during power failures
- Top facing outlets for fast deployment
- Color: Black
- Battery Type: Sealed Lead Acid
- Outlets: 10 (5 battery backup + 5 surge only)
- Surge Protection: 632 Joules
- AC Cord length: 6 ft
- Noise Level: Less than 40dB
- Backup Runtime: 8 minute half load, 2 minute full load
- Recharge Time: 6 hours recover to 90% capacity
- Load Capacity Volt Amp: 550VA
- Load Capacity: 330W
- Transfer Time: 6 ms (max 10ms)
- Waveform Type: Simulated Sine Wave
- Battery Volt Amp Hour Capacity: Local 12V/5AH
- Visual Indicator: LED: On/Off, Power/Battery, UPS Fault
- Audible Alarms: Battery is on, Battery is Low, Overload or Wiring Fault
- Data Line Protection: RJ-11, RJ-45
- Communication/Configuration Ports: USB
- Product Weight: 3400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2410SW)
- V7 UPS Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC (UPS1RM2U1500-1N)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- V7 Ups Uninterruptible Power Supplies (UPS)