Shop All USB Flash Drives
V7 Memory
V7 Memory VF24GAR-3PK-3N 4GB - USB 2.0 Flash Drive; Black
Mfr # VF24GAR-3PK-3N
Zoro # G003795382
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V7 Memory
- MFR # VF24GAR-3PK-3N
- Zoro # G003795382
- UPC # 662919087345
- Country of Origin China
- Category USB Flash Drives
Description
Features
- Retractable slider design - keep connector of dirt and dust
- Impact resistant with locking slider
- High speed data transfer: Read > 10 MB/sWrite > 3 MB/s
- Connect to string type keychain
- Color: Black
- Material: External USB 2.0 Flash Memory
- Capacity: 4 GB
- Connectors: USB 2.0
- Read Speed: 10 MB/s
- Write Speed: 3 MB/s
- Dimention: 0.4 x 0.8 x 2.2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 12 ft., Black (48102)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi. (EX37VP)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (300FSMH)
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- COMPUCESSORY USB 2.0 Flash Drive4Gb (CCS26464)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-064G-A46 64 GB; Ultra Flair Flash Drive - USB 3.0 (SDCZ73-064G-A46)
- ALURATEK Usb 3.0 Multimedia Card Reader (AUCR300F)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- V7 Memory USB Flash Drives