Shop All Corded Speakers
V7 Audio
V7 Audio SP2500-USB-6N USB 2.0 Powered Stereo Speakers for Notebook & Desktop - Black
Mfr # SP2500-USB-6N
Zoro # G603928777
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V7 Audio
- MFR # SP2500-USB-6N
- Zoro # G603928777
- UPC # 662919086362
- Country of Origin China
- Category Corded Speakers
Description
Features
- Ideal for desktop computers and laptops alike, this compact speaker system delivers clear highs and lows in a glossy sleek, stylish design
- convenient on-speaker volume and power controls, headphone jack, plus 3.5 mm jack input for your MP3, DVD or CD player
- Compact, low-profile design ideal for desks with limited space
- Delivers rich, crystal-clear sound and is incredibly easy to setup and use
- Color: Black
- Minimum Frequency Response: 100 Hz
- Maximum Frequency Response: 20 kHz
- RMS Output Power: 5 W
- USB: Yes
- Power Source: USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Security Monitor (IMHD-22HVBN)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- PYLE Dual 8" In-Wall / In-Ceiling Bt Speakers (PWRC85BT)
- ASTATIC 10W S 8 Ohm Classic Presidential External Speaker (VS2)
- BOSS AUDIO Boss MR6B 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - Black, Pair (MR6B)
- DIAMOND Diamond SW200CU2 Diamond Bulk Speaker Wire 16 ga. 65 Strand Solid Copper 2 Conductor 200 ft. (SW200CU2)
- SPECO TECHNOLOGIES Speakers, 5 1/4 In, In-Ceiling, PK2 (SPCBC5)
- DYNAMICFUNCTION 7.5Watt Paging Speaker wgiTran (DY696053)
- V7 Audio Corded Speakers