V3Gate, Llc

Electrical Box Cover, 1 Gang, PVC, Blank


product price: $17.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Gangs 1
  • Cover Type Blank
  • Material PVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Electrical Box Cover
Number of Gangs 1
Cover Type Blank
Material PVC

Description

  • Blank cover
  • Fits Carlon single gang FS boxes
  • Supplied with brass mounting screws and gasket
  • Length: 0.45
  • Width: 6.25
  • Height: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.