Shop All Electrical Box Covers
V3Gate
Electrical Box Cover, Round, Non-Metallic, Blank
Mfr # E460R-CAR
Zoro # G510637441
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V3Gate
- MFR # E460R-CAR
- Zoro # G510637441
- UPC # 34481052104
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Non-Metallic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13F0060TFFJ)
- INTERMATIC Electrical Box Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- GIZMO Electrical Box Cover, Square, Plastic (GI156174)
- GIZMO Electrical Box Cover, Rectangular, Plastic (GI158574)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426152)
- NVENT HOFFMAN Clamp Kit, Screw Cover Enclosures (AFC412SS)
- V3Gate Electrical Box Covers