Shop All Electrical Boxes
V3Gate
Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular
Mfr # B234ADJ
Zoro # G910659968
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 cu in
- Box Type New Work Outlet Box
- Number of Gangs 2
- Material PVC
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V3Gate
- MFR # B234ADJ
- Zoro # G910659968
- UPC # 34481149286
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 3 in |
Depth | 3-5/8 in |
Details
Item | Electrical Box |
Capacity | 34 cu in |
Box Type | New Work Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (248)
- WIREMOLD Electrical Box, Outlet Box, 2 Gang (3202371)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (150)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- V3Gate Electrical Boxes