Shop All Electrical Boxes
V3Gate
Electrical Box, 18 cu in, Ceiling Box, Polycarbonate, Round
Mfr # B518P-UPC
Zoro # G610637877
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Length 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V3Gate
- MFR # B518P-UPC
- Zoro # G610637877
- UPC # 34481100263
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 3 in |
Depth | 2-3/4 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Opening Shape | Round |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5320-0)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- V3Gate Electrical Boxes