Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 8A
Mfr # V1K8A01
Zoro # G6971203
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 8 A
- Standards RoHS, UL Listed
- Filter Type dV/dT
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Watts Loss 90 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K8A01
- Zoro # G6971203
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 9 |
Depth | 10 |
Width | 5.5 |
Overall Depth | 10 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Width | 5.5 in |
Overall Height | 9 in |
Details
Max. Output Amps | 8 A |
Standards | RoHS, UL Listed |
Filter Type | dV/dT |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Watts Loss | 90 W |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Input Voltage | 600V AC |
Item | Output Filter |
Max. HP | 5 hp |
Enclosure | UL Type 1 |
Phase | Three |
Maximum Output Power | 5 hp |
Enclosure Type | UL Type 1 |
For Use With | Variable Frequency Drive |
Maximum Output Current | 8 A |
Frequency | 60 Hz |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 5 hp, 600V AC, Maximum Output Current 8 A, Watts Loss 90 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XK03)
- DEUBLIN Union, M35 x 1.5 RH Rotor (250-094-014)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K Filters Drive Reactors and Filters