Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 6A
Mfr # V1K6A01
Zoro # G6984056
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Max. Output Amps 6 A
- Input Voltage 600V AC
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K6A01
- Zoro # G6984056
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 9 |
Width | 5.5 |
Depth | 10 |
Overall Height | 9 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 10 in |
Overall Width | 5.5 in |
Details
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Max. Output Amps | 6 A |
Input Voltage | 600V AC |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Phase | Three |
Max. HP | 3 hp |
Filter Type | dV/dT |
Enclosure | UL Type 1 |
Watts Loss | 80 W |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Standards | RoHS, UL Listed |
Item | Output Filter |
Maximum Output Current | 6 A |
For Use With | Variable Frequency Drive |
Enclosure Type | UL Type 1 |
Frequency | 60 Hz |
Maximum Output Power | 3 hp |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 3 hp, 600V AC, Maximum Output Current 6 A, Watts Loss 80 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203ZZ-10)
- WEATHERHEAD Pipe Close Nipple 1/4In, 3326X4 (3326X4)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K Filters Drive Reactors and Filters