Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 55A
Mfr # V1K55A01
Zoro # G6619067
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Width 8
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Enclosure UL Type 1
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K55A01
- Zoro # G6619067
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 8 |
Depth | 11.5 |
Height | 12 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 11.5 in |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Enclosure | UL Type 1 |
Standards | UL Listed |
Max. HP | 40 hp |
Filter Type | dV/dT |
Phase | Three |
Watts Loss | 145 W |
Input Voltage | 600V AC |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. Output Amps | 55 A |
Frequency | 60 Hz |
Maximum Output Power | 40 hp |
Enclosure Type | UL Type 1 |
Maximum Output Current | 55 A |
For Use With | Variable Frequency Drive |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 40 hp, 600V AC, Maximum Output Current 55 A, Watts Loss 145 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K Filters Drive Reactors and Filters