Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1,480A
Mfr # V1K480A01
Zoro # G9811733
product price: $2,857.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,857.99
Free 30-Day Returns
Key Features
- Width 18
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Standards RoHS, UL Listed
- Phase Three
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K480A01
- Zoro # G9811733
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 18 |
Depth | 30 |
Height | 16.5 |
Overall Width | 18 in |
Overall Depth | 30 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 16.5 in |
Details
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Standards | RoHS, UL Listed |
Phase | Three |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Item | Output Filter |
Enclosure | UL Type 1 |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Max. HP | 400 hp |
Watts Loss | 475 W |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. Output Amps | 480 A |
For Use With | Variable Frequency Drive |
Maximum Output Power | 400 hp |
Maximum Output Current | 480 A |
Frequency | 60 Hz |
Enclosure Type | UL Type 1 |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 400 hp, 600V AC, Maximum Output Current 480 A, Watts Loss 475 W, Overall Height 16.5 in, Overall Width 18 in, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (9878)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K Filters Drive Reactors and Filters