Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 45A
Mfr # V1K45A01
Zoro # G7030195
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Filter Type dV/dT
- Width 8
- Phase Three
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand V1K Filters
- MFR # V1K45A01
- Zoro # G7030195
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 8 |
Height | 12 |
Depth | 11.5 |
Overall Height | 12 in |
Overall Width | 8 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 11.5 in |
Details
Item | Output Filter |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Filter Type | dV/dT |
Phase | Three |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Standards | UL Listed |
Input Voltage | 600V AC |
Enclosure | UL Type 1 |
Max. Output Amps | 45 A |
Watts Loss | 135 W |
Max. HP | 30 hp |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
For Use With | Variable Frequency Drive |
Maximum Output Current | 45 A |
Enclosure Type | UL Type 1 |
Frequency | 60 Hz |
Maximum Output Power | 30 hp |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 30 hp, 600V AC, Maximum Output Current 45 A, Watts Loss 135 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 170XL037 (170XL037)
- MONARCH Reservoir Breather (500205901143)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (2Z932)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K Filters Output Filters