Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1,362A
Mfr # V1K362A01
Zoro # G9811751
product price: $2,118.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,118.99
Free 30-Day Returns
Key Features
- Watts Loss 300 W
- Max. Output Amps 362 A
- Input Voltage 600V AC
- Max. HP 300 hp
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K362A01
- Zoro # G9811751
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 18 |
Height | 16.5 |
Depth | 30 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 30 in |
Overall Height | 16.5 in |
Overall Width | 18 in |
Details
Item | Output Filter |
Watts Loss | 300 W |
Max. Output Amps | 362 A |
Input Voltage | 600V AC |
Max. HP | 300 hp |
Filter Type | dV/dT |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Enclosure | UL Type 1 |
Standards | UL Listed |
Phase | Three |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Maximum Output Current | 362 A |
Maximum Output Power | 300 hp |
Enclosure Type | UL Type 1 |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 300 hp, 600V AC, Maximum Output Current 362 A, Watts Loss 300 W, Overall Height 16.5 in, Overall Width 18 in, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- FAFNIR Double Row Angular Contact Ball Bearing (5310W C2)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K Filters Drive Reactors and Filters