Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1,305A
Mfr # V1K305A01
Zoro # G9811767
product price: $1,902.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,902.99
Free 30-Day Returns
Key Features
- Phase Three
- Filter Type dV/dT
- Max. HP 250 hp
- Max. Output Amps 305 A
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K305A01
- Zoro # G9811767
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 18 |
Depth | 30 |
Height | 16.5 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 16.5 in |
Overall Width | 18 in |
Overall Depth | 30 in |
Details
Phase | Three |
Filter Type | dV/dT |
Max. HP | 250 hp |
Max. Output Amps | 305 A |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Standards | RoHS, UL Listed |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Input Voltage | 600V AC |
Enclosure | UL Type 1 |
Item | Output Filter |
Watts Loss | 325 W |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Maximum Output Power | 250 hp |
Enclosure Type | UL Type 1 |
Frequency | 60 Hz |
Maximum Output Current | 305 A |
For Use With | Variable Frequency Drive |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 250 hp, 600V AC, Maximum Output Current 305 A, Watts Loss 325 W, Overall Height 16.5 in, Overall Width 18 in, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Cartridge LFP-D-MIDI-5M (LFP-D-MIDI-5M)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3204)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Tube (0319-06)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K Filters Output Filters