Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1, 2A
Mfr # V1K2A01
Zoro # G6932816
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.75 hp
- Depth 10
- Enclosure UL Type 1
- Phase Three
- Input Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K2A01
- Zoro # G6932816
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 10 |
Width | 5.5 |
Height | 9 |
Overall Height | 9 in |
Overall Depth | 10 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Width | 5.5 in |
Details
Max. HP | 0.75 hp |
Enclosure | UL Type 1 |
Phase | Three |
Input Voltage | 600V AC |
Watts Loss | 75 W |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Filter Type | dV/dT |
Standards | RoHS, UL Listed |
Max. Output Amps | 2 A |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Maximum Output Current | 2 A |
Enclosure Type | UL Type 1 |
Maximum Output Power | 0.75 hp |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 0.75 hp, 600V AC, Maximum Output Current 2 A, Watts Loss 75 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- TRITAN Pillow Block Bearing , Ball, 25mm Bore (UCP205-25MM)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K Filters Output Filters