Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1,160A
Mfr # V1K160A01
Zoro # G7008102
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Function Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
- Enclosure UL Type 1
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Standards RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K160A01
- Zoro # G7008102
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 15 |
Height | 16.5 |
Width | 18 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 16.5 in |
Overall Width | 18 in |
Overall Depth | 15 in |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Item | Output Filter |
Enclosure | UL Type 1 |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Standards | RoHS, UL Listed |
Max. HP | 125 hp |
Phase | Three |
Watts Loss | 260 W |
Input Voltage | 600V AC |
Max. Output Amps | 160 A |
Filter Type | dV/dT |
Enclosure Type | UL Type 1 |
Maximum Output Current | 160 A |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Maximum Output Power | 125 hp |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 125 hp, 600V AC, Maximum Output Current 160 A, Watts Loss 260 W, Overall Height 16.5 in, Overall Width 18 in, Overall Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Size, 5Port, 2 Position, 24VDC (SY5140-5DZD)
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K Filters Output Filters