Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1,130A
Mfr # V1K130A01
Zoro # G7163685
product price: $1,811.99
/ea
Free Shipping & Returns
$1,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Max. Output Amps 130 A
- Max. HP 100 hp
- Height 16.5
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K130A01
- Zoro # G7163685
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 16.5 |
Depth | 15 |
Width | 18 |
Overall Width | 18 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 15 in |
Overall Height | 16.5 in |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Max. Output Amps | 130 A |
Max. HP | 100 hp |
Item | Output Filter |
Phase | Three |
Standards | UL Listed |
Watts Loss | 270 W |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Filter Type | dV/dT |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Input Voltage | 600V AC |
Enclosure | UL Type 1 |
Maximum Output Current | 130 A |
Maximum Output Power | 100 hp |
For Use With | Variable Frequency Drive |
Enclosure Type | UL Type 1 |
Frequency | 60 Hz |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 100 hp, 600V AC, Maximum Output Current 130 A, Watts Loss 270 W, Overall Height 16.5 in, Overall Width 18 in, Overall Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, 1" I.D., 1-1/4" O.D., 1" L (EBCF162008)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- D&D 2530mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2530)
- NATIONAL Small Bore Metric Seals, 52X75X12-RLS35-S (52X75X12-RLS35-S)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K Filters Output Filters