Shop All Output Filters
V1K Filters
Output Filter, dV/dT, UL Type 1,110A
Mfr # V1K110A01
Zoro # G6707251
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Depth 15
- Height 16.5
- Max. HP 75 hp
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K110A01
- Zoro # G6707251
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 15 |
Height | 16.5 |
Width | 18 |
Overall Depth | 15 in |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Height | 16.5 in |
Overall Width | 18 in |
Details
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Max. HP | 75 hp |
Phase | Three |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. Output Amps | 110 A |
Standards | UL Listed |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Watts Loss | 245 W |
Item | Output Filter |
Enclosure | UL Type 1 |
Maximum Output Current | 110 A |
Frequency | 60 Hz |
Maximum Output Power | 75 hp |
Enclosure Type | UL Type 1 |
For Use With | Variable Frequency Drive |
Description
Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 75 hp, 600V AC, Maximum Output Current 110 A, Watts Loss 245 W, Overall Height 16.5 in, Overall Width 18 in, Overall Depth 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 7/8 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (8702)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (6X390)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (VEAC8-8F)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP65L2612MB, Return Line, 10 micron, Inside-Out (MF0063059)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K Filters Output Filters