Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 80A
Mfr # V1K80A00
Zoro # G6626541
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Width 8
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Standards UL Listed
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K80A00
- Zoro # G6626541
- Country of Origin United States
- Category Output Filters
Dimensions
Width | 8 |
Height | 12 |
Depth | 9 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 9 in |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Standards | UL Listed |
Item | Output Filter |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Filter Type | dV/dT |
Input Voltage | 600V AC |
Max. HP | 60 hp |
Max. Output Amps | 80 A |
Watts Loss | 255 W |
Enclosure | Open |
Phase | Three |
Maximum Output Current | 80 A |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Maximum Output Power | 60 hp |
Enclosure Type | Open |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 60 hp, 600V AC, Maximum Output Current 80 A, Watts Loss 255 W, Overall Height 12 in, Overall Width 8 in, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, A146LG (A146LG)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K Filters Drive Reactors and Filters