Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 750A
Mfr # V1K750A00
Zoro # G9811776
product price: $3,990.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.99
Free 30-Day Returns
Key Features
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
- Enclosure Open
- Height 14.75
- Input Voltage 600V AC
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K750A00
- Zoro # G9811776
- Country of Origin United States
- Category Output Filters
Dimensions
Height | 14.75 |
Depth | 12.75 |
Width | 15 |
For Motor Lead Length | 100 ft to 1000 ft |
Overall Depth | 12.75 in |
Overall Height | 14.75 in |
Overall Width | 15 in |
Details
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Enclosure | Open |
Item | Output Filter |
Input Voltage | 600V AC |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Max. HP | 600 hp |
Filter Type | dV/dT |
Phase | Three |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
Max. Output Amps | 750 A |
Standards | RoHS, UL Listed |
Watts Loss | 770 W |
Maximum Output Power | 600 hp |
Enclosure Type | Open |
Frequency | 60 Hz |
For Use With | Variable Frequency Drive |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 600 hp, 600V AC, Watts Loss 770 W, Overall Height 14.75 in, Overall Width 15 in, Overall Depth 12.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (BK67)
- SPEEDAIRE Element, Filter (P05051A)
- DYNABRADE Open End Wrench, 98283 (98283)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103835.00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K FILTERS Output Filter, dV/dT, Open, 80A (V1K80A00)
- V1K Filters Output Filters