Shop All Output Filters
V1K Filters
Output Filter, dV/dT, Open, 6A
Mfr # V1K6A00
Zoro # G6751227
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Filter Type dV/dT
- Application Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
- Depth 7.25
- Features Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand V1K Filters
- MFR # V1K6A00
- Zoro # G6751227
- Country of Origin United States
- Category Output Filters
Dimensions
Depth | 7.25 |
Height | 9 |
Width | 5.5 |
Overall Height | 9 in |
Overall Width | 5.5 in |
Overall Depth | 7.25 in |
For Motor Lead Length | 100 ft to 1000 ft |
Details
Max. HP | 3 hp |
Filter Type | dV/dT |
Application | Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
Features | Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration |
Item | Output Filter |
Enclosure | Open |
Input Voltage | 600V AC |
Phase | Three |
Standards | RoHS, UL Listed |
Watts Loss | 80 W |
Max. Output Amps | 6 A |
Function | Reduce Voltage Overshoots and Reflective Wave Due to dV/dT |
For Use With | Variable Frequency Drive |
Frequency | 60 Hz |
Enclosure Type | Open |
Maximum Output Power | 3 hp |
Maximum Output Current | 6 A |
Description
Output Filter, Open, Filter Type dV/dT, Maximum Output Power 3 hp, 600V AC, Maximum Output Current 6 A, Watts Loss 80 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 7.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" x 25 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-025-11-G)
- BESTORQ Husqvarna ST230E 96195001600 (Impeller Drive) Snow Blower / Thrower Replacement Belt, B35LG (B35LG)
- CONTINENTAL CONTITECH B46 Wrapped V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (B46)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- V1K FILTERS Output Filter, dV/dT, Open, 362A (V1K362A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- V1K FILTERS Output Filter, dV/dT, Open, 35A (V1K35A00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- V1K Filters Drive Reactors and Filters